Shop All Brake Pads
Acdelco
Pad Setrr Disc Brk, 14D1707Chf1
Mfr # 14D1707CHF1
Zoro # G9536699
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chamfered Edges, Slotted
- Width 6.3 in
- Includes Abutment Clips; Mounting Hardware; Pad Wear Sensor
- Length (mm) 241.3 mm
- Friction Material Composition Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14D1707CHF1
- Zoro # G9536699
- UPC # 808709832652
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 6.3 in |
Length (mm) | 241.3 mm |
Height (in) | 2.5 in |
Details
Item | Ceramic Rear Disc Brake Pad Set |
Features | Chamfered Edges, Slotted |
Includes | Abutment Clips; Mounting Hardware; Pad Wear Sensor |
Friction Material Composition | Ceramic |
Outer Pad Friction Material Thickness | 0.423 in |
Fit Type | Specific |
Pad Wear Sensor Type | Mechanical |
Friction Material Attachment | Bonded |
Backing Material | Steel |
Inner Pad Friction Material Thickness | 0.423 in |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 12V Compact Single Trumpet Electric Horn (10010)
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- PERKO Perko 1190DP0CHR Chrome-Plated Zinc Watertight Deck Connector with Cap - 1-5/8" Diameter (1190DP0CHR)
- CHAMPION SPARK PLUGS CJ7Y:COPPER PLUS SMALL ENG (853)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- ACDELCO Pedal Asm-Accel (84328657)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- ACDELCO 05-97 Chevy 04-98 Gmc 04-98 Isuzu (17D825MH)
- ACDELCO PAD KITRR DISC BRK (17D732CHF1)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- BOSCH BLUE DISC BRAK (BE1211H)
- Acdelco Brake Pads