Shop All Brake Pads
Acdelco
Pad Set-Rr Disc Brk, 17D1468Chf1
Mfr # 17D1468CHF1
Zoro # G9538397
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Abutment Clips; Mounting Hardware; Pad Wear Sensor
- Width 4.6 in
- Length (mm) 172.72 mm
- Friction Material Attachment Bonded
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D1468CHF1
- Zoro # G9538397
- UPC # 808709832621
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 4.6 in |
Length (mm) | 172.72 mm |
Height (in) | 2 in |
Details
Item | Ceramic Rear Disc Brake Pad Set |
Includes | Abutment Clips; Mounting Hardware; Pad Wear Sensor |
Friction Material Attachment | Bonded |
Fit Type | Specific |
Outer Pad Friction Material Thickness | 0.394 in |
Pad Wear Sensor Type | Mechanical |
Backing Material | Steel |
Inner Pad Friction Material Thickness | 0.394 in |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pressure Reducing City Water Entry - In-Line - Cream (183-039-08)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- GROTE Battery Cable, Black, 4 ga., 50 ft. (82-5713)
- TIMBREN 2122 FORD RAPTOR SUSPENSION ENHANCEMENT SYSTEM REAR KIT (FR150RC)
- ACDELCO Pad Kitfrt Disc Brk, 17D727Chf1 (17D727CHF1)
- ACDELCO Front Brake Pad Kit, 17D929Ch (17D929CH)
- ACDELCO Pad Setrr Disc Brk, 14D1033Chf1 (14D1033CHF1)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- ACDELCO PAD KITRR DISC BRK (17D732CHF1)
- ACDELCO Pad Setrr Disc Brk, 14D1707Chf1 (14D1707CHF1)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads and Hardware Kit, Low Dust, Low Copper Ceramic, 100% Asbestos-free, Rear (1310-1718-01)
- Acdelco Automotive Brakes