Shop All Brake Pads
Acdelco
PAD KITRR DISC BRK
Mfr # 17D732CHF1
Zoro # G602199031
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.12 in
- Features Chamfered Edges, Slotted
- Includes Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
- Length (mm) 234.95 mm
- Friction Material Composition Hybrid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D732CHF1
- Zoro # G602199031
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 6.12 in |
Length (mm) | 234.95 mm |
Height (in) | 2.12 in |
Details
Item | Ceramic Rear Disc Brake Pad Kit with Springs and Clips |
Features | Chamfered Edges, Slotted |
Includes | Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor |
Friction Material Composition | Hybrid |
Friction Material Attachment | Bonded |
Pad Wear Sensor Type | Mechanical |
Outer Pad Friction Material Thickness | 0.24 in |
Inner Pad Friction Material Thickness | 0.24 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 55484 (55484)
- ZEROSTART Silicone Pad, Adhesive - 500W, 240V, 4.6A - 5in. 12.7 Cm X 7in. 17.8 Cm (3400094)
- LISLE PLASTIC CREEPER BLACK (LI97102)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- ACDELCO Pad Setrr Disc Brk, 14D1033Chf1 (14D1033CHF1)
- ACDELCO PAD KITFRT DISC BRK (14D459MH)
- ACDELCO Pad Set-Rr Disc Brk, 17D1468Chf1 (17D1468CHF1)
- ACDELCO Pedal Asm-Accel (84328657)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1989-01)
- Acdelco Automotive Brakes