Shop All Brake Pads
Acdelco
Pad Kitrr Disc Brk, 14D1275Chf1
Mfr # 14D1275CHF1
Zoro # G9542606
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.88 in
- Includes Mounting Hardware; Pad Shims
- Length (mm) 184.15 mm
- Friction Material Attachment Bonded
- Inner Pad Friction Material Thickness 0.349 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14D1275CHF1
- Zoro # G9542606
- UPC # 808709573852
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 4.88 in |
Length (mm) | 184.15 mm |
Height (in) | 2.25 in |
Details
Item | Ceramic Rear Disc Brake Pad Set with Clips |
Includes | Mounting Hardware; Pad Shims |
Friction Material Attachment | Bonded |
Inner Pad Friction Material Thickness | 0.349 in |
Friction Material Composition | Ceramic |
Grade Type | Regular |
Outer Pad Friction Material Thickness | 0.349 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 10 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT2AWG56)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- SKF Shaft Seal, 1-7/8 x 3 x 5/16", CRW1, Nitrile (18817)
- UNITED SCIENTIFIC Lab Jack, Base 4" L x 4" W, 6" Max. H (LBJK44)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- ACDELCO Pad Set-Rr Disc Brk, 17D1468Chf1 (17D1468CHF1)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- ACDELCO Pad Kitfrt Disc Brk, 17D727Chf1 (17D727CHF1)
- ACDELCO Pad Setrr Disc Brk, 14D1033Chf1 (14D1033CHF1)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1426 (BE1426)
- Acdelco Automotive Brakes