Shop All Brake Pads
Acdelco
PAD KITFRT & RR DISC BRK
Mfr # 17D785CHF1
Zoro # G202142024
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.63 in
- Includes Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
- Length (mm) 254 mm
- Features Chamfered Edges, Slotted
- Outer Pad Friction Material Thickness 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D785CHF1
- Zoro # G202142024
- UPC # 193000000000
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 6.63 in |
Length (mm) | 254 mm |
Height (in) | 2.5 in |
Details
Item | Ceramic Disc Brake Pad Set |
Includes | Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Chamfered Edges, Slotted |
Outer Pad Friction Material Thickness | 0.72 in |
Pad Wear Sensor Type | Mechanical |
Friction Material Composition | Ceramic |
Friction Material Attachment | Bonded |
Inner Pad Friction Material Thickness | 0.72 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 08-11 Land Rover Lr2:Rear S-Bar Link Kit, Ms108155 (MS108155)
- ABRAMS Ultra 6 LED Grill Light Head - Purple/ White (Ultra 6-PW)
- EXTREME MAX Extreme Max 3006.6512 BoatTector Galvanized Slip Ring Anchor - #10 / 5 lbs. (3006.6512)
- PERMATEX Grease Tnup Elect 0.33Oz (81150)
- ACDELCO Pad Setrr Disc Brk, 14D1707Chf1 (14D1707CHF1)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- ACDELCO Pad Set-Rr Disc Brk, 17D1468Chf1 (17D1468CHF1)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- ACDELCO Pad Kitfrt Disc Brk, 17D727Chf1 (17D727CHF1)
- ACDELCO Pad Setrr Disc Brk, 17D1194Sdh (17D1194SDH)
- TEC Front Rear Ceramic Brake Pad Kit For BMW 328i 428i 330i xDrive 335i M4 430i Gran Coupe M3 (KTC-100260)
- Acdelco Automotive Brakes