Shop All Brake Pads
Acdelco
PAD KITFRT DISC BRK
Mfr # 17D1367ACHF1
Zoro # G002199020
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.63 in
- Features Slotted
- Includes Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
- Length (mm) 254 mm
- Height (in) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D1367ACHF1
- Zoro # G002199020
- UPC # 193000000000
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 6.63 in |
Length (mm) | 254 mm |
Height (in) | 2.5 in |
Details
Item | Ceramic Front Disc Brake Pad Kit |
Features | Slotted |
Includes | Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor |
Friction Material Attachment | Bonded |
Pad Wear Sensor Type | Mechanical |
Friction Material Composition | Hybrid |
Outer Pad Friction Material Thickness | 0.71 in |
Inner Pad Friction Material Thickness | 0.71 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING V-8 & 6-2 Copper/Injector Cleaning Brush, 1.125" Major Diameter, SS, 10" OAL, Cut For Power (V862)
- VALTERRA WYE FIXED DOUBLE VALVE, 3IN HUB X 1-1/2IN ROTATING HUB X 3IN BAYONET C (T38)
- RAYBESTOS BUICK ELECTRA 77-79 (H5459)
- BULLDOG WINCH Limit Switch for Trailer Doors (20403)
- ACDELCO Front Brake Pad Kit, 17D929Ch (17D929CH)
- ACDELCO Pad Set-Rr Disc Brk, 17D1468Chf1 (17D1468CHF1)
- ACDELCO Pad Setrr Disc Brk, 14D1033Chf1 (14D1033CHF1)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- ACDELCO PAD KITRR DISC BRK (17D732CHF1)
- ACDELCO Pad Kitfrt Disc Brk, 14D1159Chf1 (14D1159CHF1)
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-6005 (Z36-6005)
- Acdelco Brake Pads