Shop All Brake Pads
Acdelco
PAD KITFRT DISC BRK
Mfr # 14D52MH
Zoro # G802199008
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Steel
- Width 6.2 in
- Features Chamfered Edges, Slotted
- Length (mm) 231.14 mm
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14D52MH
- Zoro # G802199008
- UPC # 809000000000
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 6.2 in |
Length (mm) | 231.14 mm |
Height (in) | 2 in |
Details
Backing Material | Steel |
Features | Chamfered Edges, Slotted |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Grade Type | Regular |
Friction Material Composition | Metallic |
Friction Material Attachment | Bonded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT x 3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-500)
- SMITH-BLAIR Support Clamp, Hose Separator, 1/2 In (HAB-HANGER-8)
- VALTERRA AIR PORT FOR ROOF A/C 4IN PLASTIC, WHITE, CARDED (A10-3354VP)
- DISCO Pop Rivet, for Ford F-150, Steel, PK10 (12625PK)
- ACDELCO PAD KITRR DISC BRK (17D732CHF1)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- ACDELCO Front Brake Pad Kit, 17D929Ch (17D929CH)
- ACDELCO Pad Setrr Disc Brk, 14D1707Chf1 (14D1707CHF1)
- ACDELCO 05-97 Chevy 04-98 Gmc 04-98 Isuzu (17D825MH)
- ACDELCO Pad Setrr Disc Brk, 17D1194Sdh (17D1194SDH)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1211 (ZD1211)
- Acdelco Brake Pads