Shop All Brake Pads
Acdelco
Pad Kitfrt Disc Brk, 14D1159Chf1
Mfr # 14D1159CHF1
Zoro # G9546517
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.38 in
- Length (mm) 241.3 mm
- Friction Material Composition Ceramic
- Height (in) 2.5 in
- Outer Pad Friction Material Thickness 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14D1159CHF1
- Zoro # G9546517
- UPC # 808709765615
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 6.38 in |
Length (mm) | 241.3 mm |
Height (in) | 2.5 in |
Details
Item | Ceramic Front Disc Brake Pad Set |
Friction Material Composition | Ceramic |
Outer Pad Friction Material Thickness | 0.24 in |
Inner Pad Friction Material Thickness | 0.24 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34687 (34687)
- THEXTON MANUFACTURING TERMINAL RELEASE TOOL 20-24 AWG DEUTSCH (TH58801A)
- VICTRON ENERGY VE.Direct Cable 0.9m (ASS030530209)
- ACDELCO Pad Kitfrt Disc Brk, 17D727Chf1 (17D727CHF1)
- ACDELCO Pad Setrr Disc Brk, 14D1707Chf1 (14D1707CHF1)
- ACDELCO PAD KITFRT DISC BRK (14D459MH)
- ACDELCO Pad Setrr Disc Brk, 17D1194Sdh (17D1194SDH)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- ACDELCO 05-97 Chevy 04-98 Gmc 04-98 Isuzu (17D825MH)
- AKEBONO EURO Akebono EUR1613 Euro Ultra Premium Ceramic Pads (EUR1613)
- Acdelco Automotive Brakes