Shop All Back Up Pads
Acdelco
Pad Kit-Frt Disc Brk, 171-1216
Mfr # 171-1216
Zoro # G2125502
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.7 in
- Grade Regular
- Width 7.2 in
- Backing Material Steel
- Features Chamfered Edges, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 171-1216
- Zoro # G2125502
- Country of Origin Unknown
- Category Back Up Pads
Dimensions
Length | 8.7 in |
Width | 7.2 in |
Height (in) | 3 in |
Details
Item | Front Disc Brake Pad Kit with Brake Pads and Clips |
Grade | Regular |
Backing Material | Steel |
Features | Chamfered Edges, Slotted |
Includes | Abutment Clips, Mounting Hardware, Pad Shims, Pad Wear Sensor |
Inner Pad Friction Material Thickness | 0.47 in |
Friction Material Attachment | Bonded |
Outer Pad Friction Material Thickness | 0.47 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Crimped Mtd Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82899)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45234)
- ACDELCO Pad Kit-Rr Disc Brk, 171-1228 (171-1228)
- PFERD 5/8-11 Thread Retaining Nut - 7" CC-GRIND®-SOLID (69117)
- DYNABRADE Non-Vacuum, Wet/Dry Sander Disc Pad, 6" (57545)
- MAKITA 5" Round Backing Pad, Hook & Loop (743081-8)
- MIRKA Backup Pad 5" Grip (MPADBU-5)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- Acdelco Back Up Pads