P20 series Li-ion 20V BRUSHLESS Rivet Tool w/ ETC (1 Battery)
Mfr # ARV20104B-M
Zoro # G1140311
Key Features
- For Rivet Type Blind
- For Rivet Dia. 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Includes (1) Battery Pack
- Voltage 20V DC
- Features Auto Reverse Mode; Compact, Shockproof Tool Housing; Built-In Led Light; Battery Indicator
Product Information
- Brand Acdelco
- MFR # ARV20104B-M
- Zoro # G1140311
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Details
For Rivet Type | Blind |
Includes | (1) Battery Pack |
Voltage | 20V DC |
Features | Auto Reverse Mode; Compact, Shockproof Tool Housing; Built-In Led Light; Battery Indicator |
Tool Weight | 4.4 lb |
Battery Capacity | 2.0 Ah |
No Load Speed | 0 to 3000 rpm |
Battery Type | Li-ion |
Motor Type | Brushless |
Max. Setting Force | 2700 lbf |
Item | Rivet Tool |
Description
ACDelco P20 Series 20V BRUSHLESS Rivet Tool Kit with Auto-Reverse Mode, Max. 3,375 LBF Setting Force,
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (“brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance
* Max. 3,375 LBF (15,000N) Setting Force. Spent Mandrel Evacuation Forward Through Noisepiece by Gravity
* Blind rivet sizes: 3/32", 1/8", 5/32" & 3/16" ( 3.2 / 4.0 / 4.8 / 6.4 mm)
* High Efficiency with up to 3,000 PRM & Auto Reverse Mode.
* Compact, Shockproof Tool Housing with Built-in LED Light & Battery Indicator
Kit Includes: (1) ARV20104 Tool, (1) 2.0 Ah Li-ion battery, (1) Charger
SPECIFICATIONS
* Voltage: 20V DC
* Blind rivet sizes: 13/32", 1/8", 5/32" & 3/16" ( 3.2 / 4.0 / 4.8 / 6.4 mm)
* Max. Setting Force: 2,700 lbf (12,000N)
* No Load Speed: 0-3,000 RPM (Auto Reverse Mode)
* Tool Weight: 4.4 lbs
* Others: Built-in LED light, Battery Indicator
* Battery: AB2027LA, Li-ion 2.0 Ah (charger: ADC20US28-30A)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448665)
- KAPRO 211 Plumb Bob Chalk Line w/4 oz Blue Chalk (211-B)
- ACDELCO P20 BRUSHLESS Rivet Gun Tool Kit, 2-Battery Kit w/Nose Pieces (ARV20104B)
- GOEBEL Goebel 2290005100 Hd Manual Rivet Nut Tool, Go-510, (2290004008)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- HUCK Rivet Gun Nose Assembly Other Metalworking Tools & Consumable (H99-876)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- USATCO Replacement Jaw for Hand Riveter, Cherry (728B4)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- Acdelco Rivet Tools & Accessories