Shop All Cordless Impact Tools
Acdelco
P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool)
Mfr # ARI20101T
Zoro # G1949216
original price:
$437.86
20% off
new price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Battery Included Yes
- Tool Weight 3.8 lb
- Features Electronic Torque Control; Variable Speed Trigger; Durable Metal Gearbox Housing; Battery Indicator
- Max. Torque 73 / 133 / 162 ft-lb
- Handle Type Ergonomic Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARI20101T
- Zoro # G1949216
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Details
Battery Included | Yes |
Tool Weight | 3.8 lb |
Item | Impact Wrench |
Features | Electronic Torque Control; Variable Speed Trigger; Durable Metal Gearbox Housing; Battery Indicator |
Max. Torque | 73 / 133 / 162 ft-lb |
Handle Type | Ergonomic Soft Grip |
Voltage | 20V |
Series | P20 |
Brushless Motor | Yes |
Number of Batteries Included | 2 |
Built-In Light | LED |
Number of Speed Settings | 3 |
Free Speed | 0 to 1200 rpm; 0 to 1900 rpm; 0 to 3000 rpm |
Drive Type | Hex |
Impacts per Minute | 0 to 3000 |
Description
ACDelco P20 series 20V BRUSHLESS 1/4" Impact Driver Bare Tool
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* BRUSHLESS Motor deliver longer running time & life cycle
* Precise Electronic Torque & Speed Control (73 / 133 / 162 ft-lbs options)
* Variable Speed Trigger & Durable metal gearbox housing
* Built-in LED light, Ergonomic soft grip design
* P20 Battery platform.
SPECIFICATIONS
* Voltage: 20V
* Drive: 1/4" Hex Drive
* Max Torque: 73 / 133 / 162 ft-lbs
* No Load Speed: 0 to 1,200 / 0 to 1,900 / 0 to 3,000 RPM
* Impacts per minutes: 0-3,000 IPM
* Tool Weight: 3.8 lbs
* Battery: Sold Separately - AB2027LA/AB2027LA-2 (charger: ADC20US28-30A)
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* BRUSHLESS Motor deliver longer running time & life cycle
* Precise Electronic Torque & Speed Control (73 / 133 / 162 ft-lbs options)
* Variable Speed Trigger & Durable metal gearbox housing
* Built-in LED light, Ergonomic soft grip design
* P20 Battery platform.
SPECIFICATIONS
* Voltage: 20V
* Drive: 1/4" Hex Drive
* Max Torque: 73 / 133 / 162 ft-lbs
* No Load Speed: 0 to 1,200 / 0 to 1,900 / 0 to 3,000 RPM
* Impacts per minutes: 0-3,000 IPM
* Tool Weight: 3.8 lbs
* Battery: Sold Separately - AB2027LA/AB2027LA-2 (charger: ADC20US28-30A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 13/64 (C16676)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- ACDELCO P20 Li-ion 20V BRUSHLESS 3/8" Impact Wrench w/ ETC (Bare Tool) (ARI20138A1-3T)
- ACDELCO P20 series 20V BRUSHLESS 1/2" Impact Wrench w/ ETC (Bare Tool) (ARI20100T)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 1-Battery Kit (ARI20155-M)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- ACDELCO A20 20V Li-ion BRUSHLESS 1/2" Impact Wrench (1 Battery) (ARI20156-M)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- Acdelco Cordless Impact Tools