Shop All Cordless Impact Tools
Acdelco
P20 Li-ion 20V BRUSHLESS 3/8" Impact Wrench w/ ETC (Bare Tool)
Mfr # ARI20138A1-3T
Zoro # G1948936
original price:
$254.99
20% off
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Brushless Motor Yes
- Features Electronic Torque Control; Responsive Variable Speed Trigger; Sturdy Metal Alloy Gearbox; Battery Indicator
- Battery Included No
- Series P20
- Tool Weight 3.98 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # ARI20138A1-3T
- Zoro # G1948936
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Details
Brushless Motor | Yes |
Features | Electronic Torque Control; Responsive Variable Speed Trigger; Sturdy Metal Alloy Gearbox; Battery Indicator |
Battery Included | No |
Item | Impact Wrench |
Series | P20 |
Tool Weight | 3.98 lb |
Voltage | 20V DC |
Free Speed | 0 to 2100 rpm |
Fastening Torque | 11 / 25 / 290 ft-lb |
Impacts per Minute | 0 to 3000 |
Drive Type | Square |
Built-In Light | LED |
Max. Reverse Torque | 430 ft-lb |
Description
ACDelco P20 Cordless 20V Brushless 3/8" Impact Wrench , Max. 430 ft-lbs Torque & Electronic Torque Control, Bare Tool (ARI20138A1-3T)
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance.
* Electronic Torque Control delivers precise torque level (11 / 25 / 290 ft-lbs)
* Powerful 430 ft-lbs Reverse Torque
* Responsive Variable Speed Trigger (0 to 2,100 RPM)
* Sturdy Metal Alloy Gearbox, Built-in LED Light
Package includes: Tool Only
SPECIFICATIONS
* Voltage: 20V DC
* Drive: 3/8" Square
* Max. Reverse Torque: 430 ft-lbs
* Max. Tightening Torque: 11 / 25 / 290 ft-bls
* No Load Speed: 0-2,100 RPM
* Impacts per Minute: 0 to 3,000 IPM
* Tool Weight: 3.98 lbs
* Battery: Sold Separately - AB2027LA/AB2027LA-2 (charger: ADC20US28-30A)
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance.
* Electronic Torque Control delivers precise torque level (11 / 25 / 290 ft-lbs)
* Powerful 430 ft-lbs Reverse Torque
* Responsive Variable Speed Trigger (0 to 2,100 RPM)
* Sturdy Metal Alloy Gearbox, Built-in LED Light
Package includes: Tool Only
SPECIFICATIONS
* Voltage: 20V DC
* Drive: 3/8" Square
* Max. Reverse Torque: 430 ft-lbs
* Max. Tightening Torque: 11 / 25 / 290 ft-bls
* No Load Speed: 0-2,100 RPM
* Impacts per Minute: 0 to 3,000 IPM
* Tool Weight: 3.98 lbs
* Battery: Sold Separately - AB2027LA/AB2027LA-2 (charger: ADC20US28-30A)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=50, Steel (K0776.06050)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- ACDELCO P20 series 20V BRUSHLESS 1/2" Impact Wrench w/ ETC (Bare Tool) (ARI20100T)
- ACDELCO P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool) (ARI20101T)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver Bare Tool (ARI20155T)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- MAKITA 18V 1/2" Square (XWT08T)
- Acdelco Cordless Impact Tools