P20 BRUSHLESS Rivet Gun Tool Kit, 2-Battery Kit w/Nose Pieces
Mfr # ARV20104B
Zoro # G1140637
Key Features
- For Rivet Type Blind
- For Rivet Dia. 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Includes (2) Battery Pack
- Features Auto Reverse Mode; Compact, Shockproof Tool Housing; Built-In Led Light; Battery Indicator
- Voltage 20V DC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARV20104B
- Zoro # G1140637
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Details
For Rivet Type | Blind |
Includes | (2) Battery Pack |
Features | Auto Reverse Mode; Compact, Shockproof Tool Housing; Built-In Led Light; Battery Indicator |
Voltage | 20V DC |
Battery Capacity | 2.0 Ah |
Item | Rivet Tool |
Motor Type | Brushless |
No Load Speed | 0 to 3000 rpm |
Tool Weight | 4.4 lb |
Battery Type | Li-ion |
Max. Setting Force | 2700 lbf |
Description
ACDelco P20 Series 20V BRUSHLESS Rivet Tool Kit with Auto-Reverse Mode, Max. 3,375 LBF Setting Force,
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (“brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance
* Max. 3,375 LBF (15,000N) Setting Force. Spent Mandrel Evacuation Forward Through Noisepiece by Gravity
* Blind rivet sizes: 3/32", 1/8", 5/32" & 3/16" ( 3.2 / 4.0 / 4.8 / 6.4 mm)
* High Efficiency with up to 3,000 PRM & Auto Reverse Mode.
* Compact, Shockproof Tool Housing with Built-in LED Light & Battery Indicator
Kit Includes: (1) ARV20104 Tool, (2) 2.0 Ah Li-ion battery, (1) Charger
SPECIFICATIONS
* Voltage: 20V DC
* Blind rivet sizes: 13/32", 1/8", 5/32" & 3/16" ( 3.2 / 4.0 / 4.8 / 6.4 mm)
* Max. Setting Force: 2,700 lbf (12,000N)
* No Load Speed: 0-3,000 RPM (Auto Reverse Mode)
* Tool Weight: 4.4 lbs
* Others: Built-in LED light, Battery Indicator
* Battery: AB2027LA, Li-ion 2.0 Ah (charger: ADC20US28-30A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- ACDELCO P20 series Li-ion 20V BRUSHLESS Rivet Tool w/ ETC (1 Battery) (ARV20104B-M)
- GOEBEL Goebel Threaded Mandrel M6X1, 0 For Go-510 (2290051002)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/8, Round Head (SQ-0-01X)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- AJAX TOOL WORKS Ajax Tools Works Aja1621 Brazier 0.25 in. Rivet Set (AJA1621)
- Acdelco Rivet Tools & Accessories