P20 BLDC 3/8" Impact Wrench Kit, ETC 430 ft-lbs, 2-Battery Kit
Mfr # ARI20138A1-3
Zoro # G1948857
Key Features
- Tool Weight 3.98 lb
- Battery Included Yes
- Series P20
- Voltage 20V DC
- Features Electronic Torque Control; Responsive Variable Speed Trigger; Sturdy Metal Alloy Gearbox; Battery Indicator
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARI20138A1-3
- Zoro # G1948857
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Details
Tool Weight | 3.98 lb |
Battery Included | Yes |
Series | P20 |
Voltage | 20V DC |
Features | Electronic Torque Control; Responsive Variable Speed Trigger; Sturdy Metal Alloy Gearbox; Battery Indicator |
Brushless Motor | Yes |
Includes | (2) Battery Pack, Charger |
Item | Impact Wrench |
Built-In Light | LED |
Number of Batteries Included | 2 |
Drive Type | Square |
Fastening Torque | 11 / 25 / 290 ft-lb |
Free Speed | 0 to 2100 rpm |
Impacts per Minute | 0 to 3000 |
Charger Included | ADC20US28-30A |
Max. Reverse Torque | 430 ft-lb |
Description
ACDelco P20 Cordless 20V Brushless 3/8" Impact Wrench Kit, Max. 430 ft-lbs Torque & Electronic Torque Control, 2-Battery, ARI20138A1-3
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance.
* Electronic Torque Control delivers precise torque level (11 / 25 / 290 ft-lbs)
* Powerful 430 ft-lbs Reverse Torque
* Responsive Variable Speed Trigger (0 to 2,100 RPM)
* Sturdy Metal Alloy Gearbox, Built-in LED Light & Battery Indicator
Tool , 2x 4.0Ah Li-ion Battery (P20), Quick Charger
SPECIFICATIONS
* Voltage: 20V DC
* Drive: 3/8" Square
* Max. Reverse Torque: 430 ft-lbs
* Max. Tightening Torque: 11 / 25 / 290 ft-bls
* No Load Speed: 0-2,100 RPM
* Impacts per Minute: 0 to 3,000 IPM
* Tool Weight: 3.98 lbs
* Battery: AB2027LA/AB2027LA-2 (charger: ADC20US28-30A)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits, PK15 (DPH22P15)
- STILETTO 8 oz. 12" Titanium Clawbar Nail Puller w/Dimpler (TICLW12)
- WILLIAMS 1" Drive, 7-13/16" Hand Ratchet , Chrome plated (X-52)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- ACDELCO ARI20138A1-3 20 V 0.38 in. Brushless Impact Wrench (ACDARI20138A1-3)
- ACDELCO P20 series 20V BRUSHLESS 1/2" Impact Wrench w/ ETC (Bare Tool) (ARI20100T)
- ACDELCO P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool) (ARI20101T)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- ACDELCO A20 20V Li-ion BRUSHLESS 1/2" Impact Wrench (1 Battery) (ARI20156-M)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench (Tool Only) (RI60164-6T )
- Acdelco Cordless Impact Tools