Shop All Food Service Appliance Parts
Acdelco
Orifice-A/C Cndsr, 15-5378
Mfr # 15-5378
Zoro # G6809587
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3.5 in
- Height 0.5 in
- Width 0.9 in
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-5378
- Zoro # G6809587
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 3.5 in |
Height | 0.5 in |
Width | 0.9 in |
Tube Outside Diameter (in) | 0.385 in |
Details
Item | Air Conditioning Orifice Tube |
Material | Plastic |
Color | Black, White |
Weight | 0.01 lb |
Refrigerant Type | R12 R134A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO COFFEE Warmer, 2 station side by side (X-2)
- NUOVA SIMONELLI USA Silicone Tube 5X9 (11600004)
- VULCAN HART Quartz Element 208V 1050W 19-5/8" (825300)
- KRAFT Kraft Easy Macaroni & Cheese Single Serve 12.9 oz. Box, PK8 (10021000671486)
- ACDELCO Absorber Kit-Fr, 560-1042 (560-1042)
- ACDELCO Nut-Frt S/Abs, 11517996 (11517996)
- ACDELCO ELEMENT A CL (A3248C)
- HEAT SEAL Core Set (6110-023)
- GE Range Spark Ignition Switch (WB24K10002)
- APW WYOTT Evap Coil (21634200)
- ROYAL RANGE 20 Oven Rack (4322)
- Acdelco Food Service Appliance Parts