Shop All Oil Filters
Acdelco
OIL FILTER
Mfr # UPF52R
Zoro # G102109431
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Width 3.2 in
- Type Canister
- Height 3.2 in
- Gasket Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # UPF52R
- Zoro # G102109431
- UPC # 193000000000
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Length | 4.8 in |
Width | 3.2 in |
Height | 3.2 in |
Details
Item | Engine Oil Filter |
Type | Canister |
Gasket Type | O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT White Vacancy Sensor Switch (PI85292)
- WIX FILTERS Xp Cartridge Lube Filter, 57064Xp (57064XP)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- KEN-TOOL Valve Breaker Repair Kit, 3 Pc (35935)
- ACDELCO Filter Pkg-Oil Pr-Each/Bx-12, Pf61F (PF61F)
- ACDELCO Filter Asm-Oil Pf52E, Pf52E (PF52E)
- ACDELCO Filter Asm-Oil Pf46E, Pf46E (PF46E)
- ACDELCO Filter-Oil (Pf1237), Pf1237 (PF1237)
- ACDELCO Pr-Each/Bx-12, Pf2057F (PF2057F)
- ACDELCO Filter-Oil, Pf1218 (PF1218)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- Acdelco Oil Filters