Shop All Starters & Alternators
Acdelco
New Starter (Ndogr 2Kw) Pro Starter, 337-1161
Mfr # 337-1161
Zoro # G4687071
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solenoid Attached
- Length 12.7 in
- Voltage 12V DC
- Number of Teeth 10
- Power Rating 2 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 337-1161
- Zoro # G4687071
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Length | 12.7 in |
Height (in) | 5.8 in |
Width (in) | 7.2 in |
Details
Features | Solenoid Attached |
Voltage | 12V DC |
Number of Teeth | 10 |
Power Rating | 2 HP |
Mounting Style | Flange |
Number of Holes | 2 |
Starter Rotation | Clockwise |
Item | Starter |
Nose Cone Type | Open Nose |
Nose Cone Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror-Stainless Steel-Split Assembly, 28453 (28453)
- SHOPSOL Mechanics Stool - Low Profile with Polyurethane Seat 400 lb capacity (1010722)
- PRO THREAD Thread Repair Kits, 7/16-20 (3597-71620K)
- OTC Glow Plug Bore Reamer (7223)
- ACDELCO Starter Bolt, 12338064 (12338064)
- ACDELCO STARTER ASM (12695760)
- ACDELCO Generator Asm- (13529304)
- ACDELCO New Alternator (Drei130 105Amp), 335-1223 (335-1223)
- ACDELCO New Alternator(Fdii6Gsf 110Amp), 335-1314 (335-1314)
- ACDELCO New Starter(Drpg260M 1.7Kw) Pro Starter, 337-1111 (337-1111)
- ILC Replacement For MAHLE MS84 STARTER (MS84 STARTER)
- Acdelco Starters & Alternators