Shop All Starters & Alternators
Acdelco
New Starter (Mipmgr 1.6Kw) Pro Starter, 337-1125
Mfr # 337-1125
Zoro # G4683687
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Length 12.7 in
- Features Solenoid Attached
- Power Rating 1.6 HP
- Mounting Style Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 337-1125
- Zoro # G4683687
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Length | 12.7 in |
Height (in) | 5.8 in |
Width (in) | 7.2 in |
Details
Voltage | 12V DC |
Features | Solenoid Attached |
Power Rating | 1.6 HP |
Mounting Style | Flange |
Number of Teeth | 10 |
Number of Holes | 2 |
Starter Rotation | Clockwise |
Item | Starter |
Nose Cone Material | Aluminum |
Nose Cone Type | Closed Nose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6250 (HP6250)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- WIX FILTERS Oil Filter Master Pack, 51792Mp (51792MP)
- RAYBESTOS Raybestos Frict Brake Shoes, 473Pg (473PG)
- ACDELCO New Alternator (Drei130 105Amp), 335-1223 (335-1223)
- ACDELCO Generator Asm- (13529304)
- ACDELCO New Alternator(Fdii6Gsf 110Amp), 335-1314 (335-1314)
- ACDELCO New Starter (Ndogr 2Kw) Pro Starter, 337-1161 (337-1161)
- ACDELCO Starter Bolt, 12338064 (12338064)
- ACDELCO STARTER ASM (12695760)
- ILC Replacement for KUBOTA 34070-75602 ALTERNATOR (34070-75602 ALTERNATOR)
- Acdelco Starters & Alternators