Shop All Starters & Alternators
Acdelco
New Alternator(De-Ad230 105Amp ), 335-1089
Mfr # 335-1089
Zoro # G4701342
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Length 7.8 in
- Includes Pulley
- Mounting Style Pad Mount
- Amperage 105 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 335-1089
- Zoro # G4701342
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Length | 7.8 in |
Width (in) | 7.3 in |
Height (in) | 6.8 in |
Details
Voltage | 12V DC |
Includes | Pulley |
Mounting Style | Pad Mount |
Amperage | 105 A |
Starter Rotation | Clockwise |
DE to Pulley 1st Groove (mm) | 22 mm |
Fan Type | Internal |
DE to Rotor Shaft End (mm) | 45 mm |
Alternator Case Material | Aluminum |
Regulator Type | Internal |
Item | Alternator |
Pulley Belt Type | Serpentine |
Ground Type | Negative |
Number of Terminal Connections | 4 |
Number of Pulley Grooves | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Regular Locking Fuel Cap, 31858 (31858)
- ZEP 55 gal Windshield Washer Drum (062985)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- ACDELCO Starter(Mipgm11 1.8Kw) Starter-(Mipgm1,337-1172 (337-1172)
- ACDELCO Generator Asm- (13529304)
- ACDELCO STARTER ASM (12695760)
- ACDELCO New Alternator (Drei130 105Amp), 335-1223 (335-1223)
- ACDELCO New Starter(Drpg260M 1.7Kw) Pro Starter, 337-1111 (337-1111)
- ACDELCO Starter Bolt, 12338064 (12338064)
- ILC Replacement for Lehman 4D242 Year 1966 4 Cyl. Dsl. Alternator (WX-XVVF-7)
- Acdelco Starters & Alternators