Shop All Automotive Switches
Acdelco
Neutral Safety Switch, D2217C
Mfr # D2217C
Zoro # G3432126
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Connector Gender Male
- Height (in) 2.56 in
- Number of Terminals 4
- Switch Mounting Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # D2217C
- Zoro # G3432126
- UPC # 21625475004
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Height (in) | 2.56 in |
Length (in) | 2.69 in |
Width (in) | 2.69 in |
Details
Power Source | Electric |
Connector Gender | Male |
Item | Neutral Safety Switch |
Number of Terminals | 4 |
Switch Mounting Type | Bolt-On |
Terminal Gender | Male |
Terminal Type | Blade |
Description
An ACDelco Professional, premium aftermarket Neutral Safety Switch is a high quality replacement for many vehicles on the road today. It prevents the engine from starting while in gear, making sure the vehicle only starts when in park or neutral. This premium aftermarket replacement neutral safety switch is manufactured to meet your expectations for fit, form, and function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING CLEARANCE LIGHT (M154A-R)
- SNOWPLOW AFTERMARKET MANUFACTURING 1 qt Bottle, Snowplow Hydraulic Fluid, Not Specified ISO Viscosity, Not Specified SAE, 12 PK (1307010)
- GROTE Shrink Tubing Kit, Dual Wall, Black, PK50 (83-6502)
- WEATHERHEAD Union, 1/2 In Tube Sz (1462X8)
- VELVAC Circuit Breaker 20 Amp Blade Style (091073)
- QUICKCAR RACING PRODUCTS Quickcar Racing Products QRP52-865 Ignition Panel with Rocker Switches (QRP52-865)
- NOBLES/TENNANT SWITCH - IGNITION, 2-POSITION, FITS TENNANT T5/NOBLES SS5 (1011402)
- VELVAC Atc/Ato Fuse 30 Amp, 091184-25 (091184-25)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- ILB GOLD Replacement For Prestolite, Sas-4217Y Switch / Solenoid (SAS-4217Y SWITCH / SOLENOID)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS43T (TS43T)
- Acdelco Automotive Electrical