Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT2425
Mfr # PT2425
Zoro # G5779704
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Color Black
- Height 0.7 in
- Gender Male
- Width (in) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT2425
- Zoro # G5779704
- UPC # 707773409688
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 13 in |
Height | 0.7 in |
Width (in) | 4.5 in |
Details
Item | Black Multi-Purpose Pigtail |
Color | Black |
Gender | Male |
Terminal Gender | Female |
Number of Wires | 3 |
Number of Terminals | 3 |
Shape | Oval |
Terminal Type | Pin |
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- PETERSON MANUFACTURING LICENSE PLATE LIGHT W/ STEEL BRACKET (M436B)
- ECCO SAFETY GROUP LED FLASHER: OVAL GROMMET MOUNT, 12VDC, 8 FLASH PATTERNS, WITH PLUG, AMBER (3965A)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- OTC Gm Adapter (212633)
- Acdelco Automotive Wires & Cables