Shop All Vehicle Bulbs & Lenses
Acdelco
Multi Purpose Light Bulb 2008-2012 Cadillac CTS, 10351679
Mfr # 10351679
Zoro # G6185689
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.03 in
- Termination Type Blade Pin
- Color Amber
- Diameter 0.75 in
- Width 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 10351679
- Zoro # G6185689
- UPC # 707773395462
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Height | 2.03 in |
Diameter | 0.75 in |
Width | 2.03 in |
Length | 1.4 in |
Details
Termination Type | Blade Pin |
Color | Amber |
Item | Daytime Running Light Bulb |
Number of Terminals | 2 |
Description
AC Delco multi purpose light bulb's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose light bulb's for virtually every automobile on the road today. AC Delco multi purpose light bulb's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Universal Swivel AIr Coupler (70985)
- LUBE KING Lube King LU52465P 5 Gallon; Pail AW ISO 46 Hydraulic Fluid (151163)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Air Conditioning, 4PK960 (4PK960)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- ACDELCO Bulb-C/Lp *Marked Print, L212-2 (L212-2)
- ACDELCO Bulb-Inst Cstr Pcv Valve, Pc74 (PC74)
- ACDELCO Bulb-Daytime Running Lp, 4114K (4114K)
- ACDELCO BULB-W/SOCKET (PC 160) (.9 CP) *BEIGE (25089349)
- ILC Replacement for Damar 912 T-5 12.8v 1.00amps replacement light bulb lamp, 10PK (912 T-5 12.8V 1.00AMPS DAMAR)
- ILC Replacement for CEC Industries 9006xsbp replacement light bulb lamp (9006XSBP CEC INDUSTRIES)
- SYLVANIA Bulb, Halogen, 50W, AR111, G53 Base, ALR Aluminum Reflector, Narrow Flood (S4690)
- Acdelco Vehicle Bulbs & Lenses