Shop All Other Small Engine Parts
Acdelco
Mount Asm-Eng, 84175580
Mfr # 84175580
Zoro # G2159714
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fits: 14-18 Chevrolet Silverado 1500, 14-18 GMC Sierra 1500, 19 Chevrolet Silverado 1500 LD, 19 GMC Sierra 1500 LimitedFits the following vehicles: 2014-2018 Chevrolet Silverado 1500, 2014-2018 GMC Sierra 1500, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 1500 Limited
- Overall Height (In.) 6.1
- Type Fluid
- Features Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
- Weight 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 84175580
- Zoro # G2159714
- UPC # 808709535126
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 6.1 |
Length (in) | 7.4 |
Width (in) | 7 |
Stud Thread Diameter | 0.472 |
Details
Fits Brand | Fits: 14-18 Chevrolet Silverado 1500, 14-18 GMC Sierra 1500, 19 Chevrolet Silverado 1500 LD, 19 GMC Sierra 1500 LimitedFits the following vehicles: 2014-2018 Chevrolet Silverado 1500, 2014-2018 GMC Sierra 1500, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 1500 Limited |
Type | Fluid |
Features | Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies |
Weight | 7.13 |
Material | Steel Aluminum |
Mount Hole Quantity | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control 45 (946-04213)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Eggshell One Sided Steel Carport Enclosure (ECL2009EGX1)
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Rolled Bags, Monarch (PP-DSP-3R200)
- KOHLER Key Switch Assembly (25 099 37-S)
- ACDELCO Filter Asm-Oil, Upf48R (UPF48R)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- ACDELCO Filter Asm-Oil, Pf2259 (PF2259)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- MTD Cylinder Head Gasket (951-12273)
- Acdelco Other Small Engine Parts