Shop All Fuel Pump Modules
Acdelco
MODULE KITF/TNK F/PMP (ACDELCO)
Mfr # MU2315
Zoro # G502201360
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (in) 8.976 in
- Tank Seal Rim Shape Round
- Terminal Type Blade/Pin
- Maximum Flow Rate (GPH) 7.93
- Depth (in) 7.34252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # MU2315
- Zoro # G502201360
- UPC # 809000000000
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Length (in) | 8.976 in |
Depth (in) | 7.34252 in |
Height (in) | 9.25 in |
Inlet Diameter (in) | 0.375 in |
Width (in) | 13.38 in |
Outlet Diameter | 0.625 in |
Details
Tank Seal Rim Shape | Round |
Terminal Type | Blade/Pin |
Maximum Flow Rate (GPH) | 7.93 |
Number of Outlets | 1 |
Inlet Type | Quick Connect |
Number of Electrical Connectors | 2 |
Number of Terminals | 7 |
Item | Fuel Pump and Level Sensor Module |
Connector Shape | Rounded Rectangle, Oval |
Outlet Type | Quick Connect |
Wire Gauge Measurement (ga) | 16 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE ENGINE COOLANT RECOVERY KIT (54002)
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Non-Locking Swivel (11000211)
- ILC Replacement for Ariens 00432600 replacement light bulb lamp (432600)
- CURT Raw Steel Hitch Bar, 18" (49533)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- STANDARD IGNITION Fuel Tank Vent Valve, Vrv107 (VRV107)
- SCRIBNER Scribner SCR2000DB Scribner Plastics 5 gal Utility Jug - Dark Blue (SCR2000DB)
- S.U.R. & R. AUTO PARTS 3/8" Nylon Tube Holder (TH38)
- SPECTRA PREMIUM Fuel Tank, GM14A (GM14A)
- ATTWOOD MARINE Attwood 8806LP2S Fuel Tank EPA Compliant 6 Gallon without Gauge (8806LP2S)
- Acdelco Fuel Pump Modules