Shop All Fuel Pump Modules
Acdelco
Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl S, M100260
Mfr # M100260
Zoro # G8998450
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal
- Terminal Type Blade
- Port 3 Outside Diameter (in) 0.31 in
- Number of Terminals 7
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # M100260
- Zoro # G8998450
- UPC # 808709674986
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Port 3 Outside Diameter (in) | 0.31 in |
Top Mount Diameter (in) | 5.1 in |
Port 4 Outside Diameter (in) | 0.623 in |
Length (in) | 11.6 in |
Outlet Diameter | 0.37 in |
Width (in) | 6.4 in |
Height (in) | 6 in |
Housing Length (in) | 4.31 in |
Housing Width | 4.88 in |
Details
Includes | Gasket Or Seal |
Terminal Type | Blade |
Number of Terminals | 7 |
Housing Material | Plastic |
Fit Type | Specific |
Outlet Type | Quick Connect |
Terminal Gender | Male |
Connector Gender | Female |
Number of Electrical Connectors | 2 |
Item | Fuel Pump Module |
Grade Type | Regular |
Number of Outlets | 1 |
Connector Shape | Oval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- WIX FILTERS CLARK/MELROE 753 BOBCAT LOADER.W/DRAIN 1 (33192)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RC12YC (71S)
- FLUKE Suregrp Silicone Test Lead Extension Kit (2003602)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- MOTORMITE FUEL TANK STRAP HARDWARE KIT (55157)
- SPECTRA PREMIUM Fuel Tank Strap, St124 (ST124)
- CARTER FUEL PUMPS FUEL TANK LOCK RING (TLR15)
- SPECTRA PREMIUM Fuel Tank, Gm48A (GM48A)
- BOSCH Fuel Pump Module Assembly, 67358 (67358)
- Acdelco Fuel Pump Modules