Shop All Fuel Pump Modules
Acdelco
Module Kit, F/Tnk F/Pmp (W/O Fuel Lvl S, M100177
Mfr # M100177
Zoro # G8997820
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal
- Length (in) 9.74 in
- Inlet Header Length 10.68 mm
- Number of Outlets 1
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # M100177
- Zoro # G8997820
- UPC # 808709405047
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Length (in) | 9.74 in |
Inlet Header Length | 10.68 mm |
Inlet Diameter (in) | 0.42 in |
Top Mount Diameter (in) | 3.82 in |
Width (in) | 3.63 in |
Housing Length (in) | 5.15 in |
Outlet Diameter | 0.42 in |
Details
Includes | Gasket Or Seal |
Number of Outlets | 1 |
Grade Type | Regular |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Outlet Type | Tube |
Housing Material | Plastic |
Number of Terminals | 4 |
Item | Fuel Pump Module |
Number of Electrical Connectors | 1 |
Inlet Type | Tube |
Fit Type | Specific |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN NMEA 2000 Network Updater (010-11480-00)
- TRIMAX TRIMAX DOUBLE BALL CHROME 2IN & 2-5/16IN (TDBC22516)
- ATTWOOD MARINE Attwood Deck Fill f/Pressure Relief Systems - Angled Body & Scalloped Black Plastic Cap (99DFPVAB1S)
- VESTIL Heavy Duty Ratchet Farm Jack, 7K 48.25" (HDFJ-48)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- SPECTRA PREMIUM Fuel Filler Neck, Fn975 (FN975)
- SPECTRA PREMIUM Fuel Tank, GM14A (GM14A)
- S.U.R. & R. AUTO PARTS 3/8" Nylon Tube Holder (TH38)
- MTD Tank Asm-Fuel (951-04295A)
- URO PARTS Fuel Tank Sending Unit, 1235420404 (1235420404)
- Acdelco Fuel Pump Modules