Shop All Fuel Pump Modules
Acdelco
Module Kit-F/Tnk F/Pmp
Mfr # M100276
Zoro # G600631335
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Seal And Lock Ring
- Number of Outlets 1
- Connector Shape Oval
- Housing Material Plastic
- Top Mount Diameter (in) 5.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # M100276
- Zoro # G600631335
- UPC # 808709755067
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Top Mount Diameter (in) | 5.138 in |
Port 3 Outside Diameter (in) | 0.311 in |
Housing Length (in) | 9.626 in |
Housing Width | 4.96 in |
Height (in) | 6 in |
Port 4 Outside Diameter (in) | 0.623 in |
Length (in) | 11.7 in |
Outlet Diameter | 0.374 in |
Width (in) | 6 in |
Details
Includes | Seal And Lock Ring |
Number of Outlets | 1 |
Connector Shape | Oval |
Item | Fuel Pump Module |
Housing Material | Plastic |
Grade Type | Regular |
Terminal Type | Blade |
Connector Gender | Female |
Number of Terminals | 7 |
Outlet Type | Quick Connect |
Fit Type | Specific |
Terminal Gender | Male |
Number of Electrical Connectors | 2 |
Description
Module Kit-F/Tnk F/Pmp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Gas Strut, 741042 (741042)
- KOHLER Plug Spark (Std) (12 132 02-S)
- FAIRCHILD INDUSTRIES 19841989 Toyota 4Runner Front Outer Belt Weatherstrip Kit, OEM 68160891146816089115 (KT2018)
- GENERAL POWER INDUSTRIAL CO Tire Inflator Kit, 0 to 300 psi, Size 3/8" (GP5004)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- US MOTOR WORKS US USEP8341H Electric Fuel Pump Module (USEP8341H)
- VELVAC Fuel Tank Safety Vent Valve 1/4"-18,060040 (060040)
- VELVAC Fuel Tank Safety Vent Valve 1/4"-18,060063 (060063)
- FAIRCHILD INDUSTRIES F4110 - 1980-1996 Ford Bronco Rear Tank Filler Hose (F4110)
- SPECTRA PREMIUM Fuel Tank And Pump Assembly Combination, F44B2Fa (F44B2FA)
- Acdelco Fuel Pump Modules