Shop All Fuel Pump Modules
Acdelco
Module Kit-F/Tnk F/Pmp (Acdelco), Mu2159
Mfr # MU2159
Zoro # G9023039
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Negative Ground
- Voltage 12V DC
- Includes Fuel Sending Unit, Fuel Tank Pressure Sensor, Gasket Or Seal
- Height (in) 11.62 in
- Gasket Or Seal Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # MU2159
- Zoro # G9023039
- UPC # 808709119944
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Height (in) | 11.62 in |
Width (in) | 12.25 in |
Tank Seal Outside Diameter (in) | 5.79 in |
Depth (in) | 9.69 in |
Length (in) | 13.12 in |
Outlet Diameter | 0.37 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 1975-1996 Fullsize Van Belt Weatherstrip- Window Channel Kit (KG1003-6)
- K&N Cabin Air Filter, Vf2054 (VF2054)
- LISLE CARBIDE SCRPR 1-1/4" (LI81760)
- FOUR SEASONS Fitting-Fo Bl #12 S Ac Fitting, 14012 (14012)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- MOPAR Tank, 52059729An (52059729AN)
- SPECTRA PREMIUM Fuel Tank, Gm37H (GM37H)
- STA-BIL Sta-Bil 8028439 11 oz Starting Fluid - Case of 6 (8028439)
- US MOTOR WORKS FUEL PUMP SENDER ASSY (USEP2237S)
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- Acdelco Fuel Pump Modules