Shop All Fuel Pump Modules
Acdelco
Module Kit-F/Tnk F/Pmp (Acdelco), Mu2121
Mfr # MU2121
Zoro # G9022731
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Negative Ground
- Includes Gasket Or Seal
- Width (in) 11.75 in
- Resistance (Full) 40 ohms
- Resistance (Empty) 250 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # MU2121
- Zoro # G9022731
- UPC # 707773952085
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Width (in) | 11.75 in |
Outlet Outside Diameter | 0.375 in |
Height (in) | 11.38 in |
Length (in) | 10.93 in |
Depth (in) | 6.49 in |
Tank Seal Outside Diameter (in) | 5.33 in |
Inlet Outside Diameter | 0.37 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bowl, Pre-Cleaner (7") 7" x7" x4" (A-VAN113)
- RTX Alloy Wheel, Slick 16x7 5x114.3 ET40 CB73.1 Gloss Black (082919)
- ILC Replacement for Philips Master Pl-s 9w/840/4p 1CT replacement light bulb lamp (MASTER PL-S 9W/840/4P 1CT PHILIPS)
- STRONG ARM Universal Lift Support, Sa3000 (SA3000)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- SPECTRA PREMIUM Fuel Filler Neck, Fn782 (FN782)
- GENUINE Evap Cannistr, Klg413988 (KLG413988)
- DORMAN Fuel Filler Neck, 577-917 (577-917)
- SPECTRA PREMIUM Fuel Tank, F41A (F41A)
- SPECTRA PREMIUM Fuel Filler Neck, Fn793 (FN793)
- Acdelco Fuel Pump Modules