Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Lamphigh Mt Stop, 15170955
Mfr # 15170955
Zoro # G3538349
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Width - Vehicle Lighting 65mm
- Material Plastic
- Lens Color Red
- Number Of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15170955
- Zoro # G3538349
- UPC # 808709587576
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width - Vehicle Lighting | 65mm |
Details
Lens Shape - Vehicle Lighting | Oval |
Material | Plastic |
Lens Color | Red |
Number Of Connectors | 1 |
Number Of Terminals | 2 |
Connector Gender | Female |
Bulb Base Type | Push |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HITACHI GSB107-10C STARTER (GSB107-10C STARTER)
- AME INTL Titan Pro 4 Ton HD Flat Top Jack Stand PR (14361)
- JABSCO 4" 250 CFM Flangemount Blower - 12V (35400-0000)
- BECKSON MARINE 8" Clear Center Screw-Out Deck Plate - White (DP80-W-C)
- POWEROPTIX Light 2in Beehive Series Amber (101-14791)
- SPEC-D TUNING 2003-2007 CHEVY SILVERADO AND AVALANCHE HEADLIGHTS AND BUMPER LIGHTS, PK 2 (2LBLH-SIV03JM-G3-RS)
- PETERSON MANUFACTURING LED REAR LIGHTING KIT (V941)
- SPEC-D TUNING 11-13 Scion Tc Projector Headlights With LED Light Bar - Black (2LHP-TC11JM-TM)
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- BAJA DESIGNS SQUADRON SPORT, PAIR AMBER LED DRIVING/COMBO (557813)
- GROTE Flash Tube-Medium Profile-Plastic Base, 92970 (92970)
- Acdelco Automotive Lighting