Shop All Tail Lights, Back Up Lights & Accessories
Acdelco
Lamp Asmhigh Mt Stop & Cargo, 19169016
Mfr # 19169016
Zoro # G1813759
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Push
- Lens Color Red
- Width 2-1/2 Inch
- Length 14 Inch
- Bulb Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19169016
- Zoro # G1813759
- UPC # 808709587002
- Country of Origin Unknown
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width | 2-1/2 Inch |
Length | 14 Inch |
Height | 2-11/16 Inch |
Details
Bulb Base Type | Push |
Lens Color | Red |
Bulb Type | LED |
Housing Material | Plastic |
Material | Plastic |
Number Of Terminals | 4 |
Connector Shape | Square |
Number Of Connectors | 1 |
Connector Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Three-Way Battery Tool (2173DD)
- BALDWIN FILTERS Fuel Filter, Primary Fuel Element (BF46078-D)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S336)
- WALKER EXHAUST Exhaust Muffler, 21762 (21762)
- TRUCK-LITE Horizontal Mount, Incandescent, Yellow Oval, 1 Bulb, Side Turn Signal, PL-3, 12V (60215YP)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- PM COMPANY Light Stp/Tl/Rght/Over Rd 80In (V452)
- ROCK TAMERS Tail Light Bars (RO79678)
- TRUCK-LITE Super 44, Led, Red, Round, 6 Diode, Stop/Turn/Tail, Black Grommet Mount Forget S.S., (44030R3)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- Acdelco Tail Lights, Back Up Lights & Accessories