Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Lamp Asmhigh Mt Stop, 19179355
Mfr # 19179355
Zoro # G3551621
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Height 2.1 in
- Width 3.03 in
- Length 8.6 in
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19179355
- Zoro # G3551621
- UPC # 808709588450
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height | 2.1 in |
Width | 3.03 in |
Length | 8.6 in |
Details
Item | High Mount Stop Lamp |
Includes | Mounting Hardware |
Number of Terminals | 2 |
Number of Connectors | 1 |
Connector Shape | Square |
Connector Gender | Female |
Bulb Base Type | Push |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Water Pump Holding Tool (6616)
- ABILITATIONS SecureSTEP Stairs with Tread, 3 Steps, 5 x 20 Inch Steps (AB1003)
- SKF Shaft Seal, 2-5/8 x 3-1/2 x 3/8", CRWA1, NBR (26186)
- SPARTAN POWER Single Red 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4/0AWG4FT56)
- SPEC-D TUNING 12-15 Toyota Tacoma Projector Headlights- Glossy Black (2LHP-TAC12G-TM)
- REESE Trailer Wiring Adapter, Black, 2-7/8" W (8536900)
- PETERSON MANUFACTURING ADPT 3WIRE FEMALE TO LED (417-493)
- RACE SPORT 2.5X1In 12V Led Marker Strobe (Red) (Pair) Pr (RS-STROBE2.5-2HR)
- SYMTECH Headlamp Alignment System, SCA1 (SYMSCA1)
- SPEC-D TUNING 93-97 Ford Ranger Altezza Tail Light Chrome (LT-RAN93-TM)
- GROTE Clearance/Marker Lamp, Aluminum, Red (46282)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies