Shop All Tail Lights, Back Up Lights & Accessories
Acdelco
Lamp Asm-High Mt Stop & Cargo, 15242149
Mfr # 15242149
Zoro # G200445080
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Push
- Height 1.27 in
- Width 3.54 in
- Includes Mounting Hardware; Wiring Harness
- Length 17.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15242149
- Zoro # G200445080
- UPC # 808709587682
- Country of Origin Unknown
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height | 1.27 in |
Width | 3.54 in |
Length | 17.83 in |
Details
Bulb Base Type | Push |
Includes | Mounting Hardware; Wiring Harness |
Item | High Mount Stop Lamp with Washer Nozzle |
Number of Terminals | 2 |
Connector Shape | Oval |
Connector Gender | Female |
Number of Connectors | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- ASTRO PNEUMATIC $WORK STAND EXTRA HD PORTBLE (AO557010)
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 (1821-10PK)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (689-R)
- GROTE Power Module, Red (51052)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- TYC Tail Light Assembly, 11-1682-00 (11-1682-00)
- GROTE Box Lamp Replacement, Pass Side (53782)
- TECNIQ Hi Vis 4" Rnd Clr Lens Grmt Mnt Tri-Pole (TQ T46-RC0T-1)
- GROTE Combination Marker/Side Turn Lamp (53163)
- GROTE Stop-Turn-Tail Lamp (G5082-5)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies