Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Lamp Asm-High Mt Stop, 25717444
Mfr # 25717444
Zoro # G3542059
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30.39 in
- Height 1.77 in
- Includes Mounting Hardware
- Width 2.84 in
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25717444
- Zoro # G3542059
- UPC # 808709588948
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 30.39 in |
Height | 1.77 in |
Width | 2.84 in |
Details
Item | High Mount Stop Lamp |
Includes | Mounting Hardware |
Number of Terminals | 2 |
Bulb Base Type | Push |
Connector Shape | Square |
Number of Connectors | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3 Ton Compact Service Jack (KTI63131B)
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- BAJA DESIGNS LP6 PRO LED 6 INCH SPOT BAJA DESIGNS (270001)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- TRUCK-LITE Super 50, 12-Port, 16 Terminal, Grey/Clear Plastic, Surface Mount, Junction Box, Kit (50600)
- NTK Turn Signal Light Socket 2009-2010 Dodge Journey, 1P2393 (1P2393)
- TECNIQ S170 Red P2/Pc Sidemarker Red Lens Self Ground (TQ S17-RRG0-1)
- SPEC-D TUNING 04-08 Ford F150 Halo Projector Headlight (2LHP-F15004G-TM)
- ABRAMS 4" Round - 24 LED Red Stop Brake Tail Turn Trailer Light (TTL-R24-R)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies