Shop All Aftermarket Steering
Acdelco
Knuckle Asm-Rr Susp
Mfr # 84755513
Zoro # G400678141
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 9.54 in
- Length 13.6 in
- Inside Diameter 3.6 in
- Height 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 84755513
- Zoro # G400678141
- UPC # 193468303971
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 9.54 in |
Length | 13.6 in |
Inside Diameter | 3.6 in |
Height | 7.1 in |
Details
Item | Rear Driver Side Suspension Knuckle |
Material | Aluminum |
Weight | 7.94 lb |
Number of Mounting Holes | 12 |
Description
Knuckle Asm-Rr Susp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine U216-FW G-Juice Livewell Treatment, Freshwater - 16 oz. (U216-FW)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-4)
- A & I PRODUCTS Seat Belt, Retractable 5" x4" x4" (A-RSB22)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2805)
- ACDELCO KNUCKLE-STRG (23192988)
- PWR STEER NEW POWER STEERING PUMP (60-6708P)
- MONROE Rs5000 Steering Damper, Rs5403 (RS5403)
- MAYHEW Pneu Separating Fork 1-11/16 43 (31938)
- SUNSONG Power Steering Power Cylinder Boot Kit, 8401045 (8401045)
- MOROSO C2409 Competition Engineering Bump Steer Kit for 2004 Mustang (M28-C2409)
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (1-5/ (01-02-22-110-158)
- Acdelco Aftermarket Steering