Shop All Universal Joints
Acdelco
Joint Asmfrt Lwr Cont Arm Ball, 46D2423A
Mfr # 46D2423A
Zoro # G4273502
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2 in
- Width 4 in
- Weight 1.5 lb
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 46D2423A
- Zoro # G4273502
- UPC # 808709576266
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Length | 5.2 in |
Width | 4 in |
Height | 3.2 in |
Details
Weight | 1.5 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN43)
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/8S (CYR1-1/8S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (H2C-125)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- TITAN U-JOINT SET 3 PC PIN FREE LOCKING IMP (TL16151)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F)
- ALL BALLS All Balls Ball Joint Can-Am Am 42-1040 (42-1040)
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- Acdelco Universal Joints