Shop All Universal Joints
Acdelco
Joint Asmfrt Lwr Cont Arm Ball, 46D2401A
Mfr # 46D2401A
Zoro # G4273450
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2 in
- Height 2.6 in
- Weight 0.9 lb
- Width 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 46D2401A
- Zoro # G4273450
- UPC # 808709576242
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Length | 5.2 in |
Height | 2.6 in |
Width | 3.2 in |
Details
Weight | 0.9 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6M)
- FESTO Rotary Push-In Fitting QSR-M5-6 (QSR-M5-6)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- DANA U-JOINT KIT (PREMIUM SPL 1310 SERIES WHEEL JOINT) - LUBE FOR LIFE (5-260X)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- Acdelco Couplings, Collars, & Adapters