Shop All Universal Joints
Acdelco
Joint Asmfrt Lwr Cont Arm Ball, 46D2257A
Mfr # 46D2257A
Zoro # G4272096
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2 in
- Width 4 in
- Weight 2.1 lb
- Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 46D2257A
- Zoro # G4272096
- UPC # 808709578390
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Height | 3.2 in |
Width | 4 in |
Length | 5.2 in |
Details
Weight | 2.1 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking (P2FCB447)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-25-13)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- MOTORMITE U-Joint Repair Kit, 81019 (81019)
- MOTORCRAFT Ball Jnt Assem (MCF2478)
- ALL BALLS All Balls Ball Joint 42-1052 (42-1052)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- Acdelco Universal Joints