Shop All Universal Joints
Acdelco
Joint Asmfrt Lwr Cont Arm Ball, 46D2131A
Mfr # 46D2131A
Zoro # G4273100
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.69 lb
- Height 3.2 in
- Length 5.2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 46D2131A
- Zoro # G4273100
- UPC # 808709126959
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Height | 3.2 in |
Length | 5.2 in |
Width | 4 in |
Details
Weight | 1.69 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3" CODE 61 CARBON STEEL FLANGE PLUG (48FOP)
- FESTO Shock Absorber DYEF-M5-Y1F (DYEF-M5-Y1F)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- MOTORMITE Throttle Ball Joints-1/4-28 Carburetor Thro, 41031 (41031)
- BAILEY Ball Joints: 1/2-20 Housing Thread, 1/2-20 Stud Threads with Dust Shield (170131)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- ALL BALLS All Balls Ball Joint Can-Am Am 42-1040 (42-1040)
- Acdelco Universal Joints