Shop All Universal Joints
Acdelco
Joint Asmfrt Lwr Cont Arm Ball, 46D1442A
Mfr # 46D1442A
Zoro # G4271070
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2 in
- Weight 1 lb
- Length 5.2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 46D1442A
- Zoro # G4271070
- UPC # 808709576280
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Height | 3.2 in |
Length | 5.2 in |
Width | 4 in |
Details
Weight | 1 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- DYNABRADE Extreme, Drop-in Motor, 3/1Orbit, 6" (69482)
- FESTO Compact Cylinder ADN-32-25-A-P-A (ADN-32-25-A-P-A)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- DANA SPICER CHASSIS Universal Joint, 5-3614X (5-3614X)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- LOVEJOY U Joint, 1/4 In (D-2B)
- Acdelco Couplings, Collars, & Adapters