Shop All Suspension Hardware & Components
Acdelco
INSULATOR FRT STAB SHF
Mfr # 15124516
Zoro # G102187880
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.358 in
- Width 2.8 in
- Length 2.638 in
- Height 1.6 in
- Weight 0.18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15124516
- Zoro # G102187880
- UPC # 193000000000
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Inside Diameter | 1.358 in |
Width | 2.8 in |
Length | 2.638 in |
Height | 1.6 in |
Outside Diameter | 1.74 in |
Details
Weight | 0.18 lb |
Color | Black |
Material | Rubber |
Item | Front Suspension Stabilizer Shaft Insulator |
Wall Thickness (in) | 0.535 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt-Fan, Alternator and Air Conditioning, K070677 (K070677)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3766)
- VELVAC Air Horn Valve For Freightliner, 032242 (032242)
- ACDELCO BUSHINGFRT LWR CONT ARM (15088366)
- ACDELCO Pitman Arm, 45C10001 (45C10001)
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- MEVOTECH Toyota Avalon 95-96/Camry 95-96 Stblzr Bar Bshg, Mk90527 (MK90527)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- ICON VEHICLE DYNAMICS 14-15 RAM 2500 REAR ADJUSTABLE TRACK BAR KIT (214204)
- Acdelco Shocks & Struts and Components