Shop All Fuel Injection Systems
Acdelco
Injector Asmctl Seq M/Port Fuel, 19210688
Mfr # 19210688
Zoro # G9552966
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.62 in
- Width 12.12 in
- Height 5.38 in
- Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19210688
- Zoro # G9552966
- UPC # 193468168891
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Length | 12.62 in |
Width | 12.12 in |
Height | 5.38 in |
Details
Weight | 2 lb |
Item | Multi-Port Fuel Injector Assembly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DENSO 428000-3131 STARTER (428000-3131 STARTER)
- DEA MOUNTS Transmission Mount, A2818 (A2818)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- HALTEC Tire Valve, Large Bore, 4-11/16in, Brass (WH-330-J-690)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- ACDELCO Injector Asm-M/Port Fuel, 19244615 (19244615)
- ACDELCO Injector Asm-Throt Body Fuel, 217-2281 (217-2281)
- ACDELCO Connector-Injr-Fuel *Black, Pt2544 (PT2544)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- BOSCH FUEL PRESSURE REGULATOR (280160560)
- DELPHI Install Kit, 7135264 (7135264)
- Acdelco Fuel Injection Systems