Shop All Automotive Heating & Air Conditioning Parts
Acdelco
HVAC Heater Hose Connector, 34000
Mfr # 34000
Zoro # G5590783
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Connect
- Material Plastic
- Color Black
- Shape Straight
- End 1 Outside Diameter 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 34000
- Zoro # G5590783
- UPC # 21625285627
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
End 1 Outside Diameter | 0.625 in |
Dimensions | 5/8 in-Tube-O.D.-(Fits-Hose-I.D-5/8 in) in |
Details
Type | Quick Connect |
Material | Plastic |
Color | Black |
Shape | Straight |
Item | Heater Hose Connector |
End 3 Type | Quick Connect |
Description
AC Delco hvac heater hose connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose connector's for virtually every automobile on the road today. AC Delco hvac heater hose connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMAN Tire Repair Sealant, 620ml (64-010-021)
- RULE Rule Rule-Mate® 1500 GPH Fully Automated Bilge Pump - 12V (RM1500A)
- UWS Crossover Truck Tool Box, 72", EC10611 (EC10611)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin (TLP750)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- FOUR SEASONS ACURA INTEGRA 89-86/DODGE COLT 85/HYUN E (33428)
- Acdelco Automotive Heating & Air Conditioning