Shop All Automotive Heater Cores
Acdelco
HVAC Heater Core, 15-63084
Mfr # 15-63084
Zoro # G5749379
Free Shipping & Returns
$159.99
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
- Brand Acdelco
- MFR # 15-63084
- Zoro # G5749379
- UPC # 707773262962
- Country of Origin Unknown
- Category Automotive Heater Cores
Description
AC Delco hvac heater core's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater core's for virtually every automobile on the road today. AC Delco hvac heater core's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- AGS PS Line Adapter 5/16 x 3 Straight 5/8-18 Inv, 2 per bag (PSR-005)
- BALDWIN FILTERS Air Filter, 10 x 17-19/32 in. (PA2742)
- HALTEC Dial Inflator Gauge, 6 ft. (I-515-6)
- AFTERMARKET 399041 Heater 10 14 x 6 38 x 2 12 Core (399041-NOR)
- SPEC-D TUNING 88-95 Toyota Pickup V6 Radiator-3 Core (RAD3-PIK88)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- FOUR SEASONS Heater Core, 90069 (90069)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- SPEC-D TUNING 97-04 Ford Mustang 2 Core Radiator (RAD2-MST97)
- Acdelco Automotive Heating & Air Conditioning