Shop All Automotive Heater Cores
Acdelco
HVAC Heater Core, 15-63080
Mfr # 15-63080
Zoro # G5749263
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Outlet Pipe Diameter 0.75 in
- Fit Type Specific
- Thickness 1 in
- Length (in) 7.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-63080
- Zoro # G5749263
- UPC # 21625944777
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Outlet Pipe Diameter | 0.75 in |
Length (in) | 7.375 in |
Inlet Pipe Diameter | 0.625 in |
Height (in) | 9 in |
Width (in) | 7.25 in |
Details
Includes | Gasket |
Item | Heater Core |
Fit Type | Specific |
Thickness | 1 in |
Tube Material | Aluminum |
Features | Adjustable Pipe Positioning |
Description
AC Delco hvac heater core's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater core's for virtually every automobile on the road today. AC Delco hvac heater core's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE CO Led 60 Series Strobe W/ Non-Metalized Reflector Lamp (60360Y)
- MILTON INDUSTRIES Dual Head Chuck Service Gauge (S-976)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail 100 ISO Viscosity, Light Amber (87234)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-1/2 in. (PA2371)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- SPEC-D TUNING 79-93 Ford Mustang Radiator 3 Core (RAD3-MST79)
- SUBURBAN MANUFACTURING Suburban 2611A Furnace Core for Select NT-SQ Series (2611A)
- FEBI Heater Core, 18158 (18158)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- GPD HEATER CORE (8231717)
- GLOBAL PARTS DISTRIBUTORS Heater Core, 8231418 (8231418)
- Acdelco Automotive Heater Cores