Shop All Automotive Heating & Air Conditioning Controls
Acdelco
Hvac Control Panel, 15-74176
Mfr # 15-74176
Zoro # G3043118
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.88 lb
- Height 3.1 in
- Width 3.6 in
- Length 9.1 in
- Color Ebony
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-74176
- Zoro # G3043118
- UPC # 707773843581
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Height | 3.1 in |
Width | 3.6 in |
Length | 9.1 in |
Details
Weight | 0.88 lb |
Color | Ebony |
Material | Plastic,Metal |
Terminal Type | Pin |
Number of Connectors | 2 |
Terminal Gender | Male |
Activation Type | Electronic |
Switch Type | Push |
Number of Terminals | 36 |
Attachment Type | Screw In |
Item | Heating and AC Control Panel |
Connector Gender | Female |
Description
ACDelco GM Original Equipment HVAC Control Panels, or control heads, translate the user’s commands into mechanical, vacuum, or electrical signals to operate the blower fan and the blend, mode, and recirculation doors. Some systems with automatic functions have an integrated or remotely mounted computer module that monitors the control head inputs and the cabin and duct temperatures to adjust the blower speed and door positions to maintain the desired cabin temperature.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Liquid Tire Balance Bottles, PK12 (26140)
- STOLTZ Stoltz RP-12 Super Roller Keel Roller - 12" Width, 5/8" Shaft (RP-12)
- TRIPP LITE Car Inverter, 400W, CLA, 2 5-15R2 USB (PV400USB)
- DRYCONN Dryconn Waterproof Connector, Black, PK50 (61350)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-021 (604-021)
- MOTORMITE Heater A/C Knob Hvac Heater Con, 76847 (76847)
- MOTORMITE Temperature Control Knob Assortment, 76882 (76882)
- MOTORMITE Temperature Control Knob Assortment, 76881 (76881)
- MOTORMITE Temperature Control Knobs, 76894 (76894)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- Acdelco Automotive Heating & Air Conditioning Controls