Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Hvac Blower Motor Wheel
Mfr # 15-8418
Zoro # G3030134
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.12 in
- Weight 0.5 lb
- Height 4.12 in
- Material Plastic
- Length 6.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-8418
- Zoro # G3030134
- UPC # 36666549379
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 6.12 in |
Height | 4.12 in |
Length | 6.12 in |
Details
Weight | 0.5 lb |
Material | Plastic |
Attachment Type | Press On |
Item | Heating and Air Conditioning Blower Motor Wheel |
Shaft Shape | Round |
Description
ACDelco GM Original Equipment HVAC Blower Motor Wheel is a GM-recommended replacement component for one or more of the following vehicle systems: hvac. This original equipment wheel will provide the same performance, durability, and service life you expect from General Motors. AC Delco hvac blower motor wheel's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor wheel's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- MCGARD WHEEL LOCK SET 12X1.25 BOLT CONE SEAT (27216)
- AGS Marine Wheel Bearing Grease, Cartridge, 3 oz 3-pk (WBG-3M)
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS CAR END/CD/1 (30015)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- WVE Hvac Blower Motor Resistor 2014-2016 Dodge Dart 2.0L 2.4L 1.4L (4P1875)
- Acdelco Automotive Heating & Air Conditioning