Shop All Automotive Heating & Air Conditioning Motors
Acdelco
HVAC Blower Motor, 15-81683
Mfr # 15-81683
Zoro # G5636712
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Length (in) 6.9 in
- Shaft Type Single Shaft
- Features Flanged End
- Motor Length (in) 4.837 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-81683
- Zoro # G5636712
- UPC # 707773796948
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Length (in) | 6.9 in |
Motor Length (in) | 4.837 in |
Width (in) | 6.9 in |
Height (in) | 6.3 in |
Shaft Length (in) | 6.03937 in |
Shaft Diameter (in) | 0.315 in |
Motor Diameter (in) | 2.992 in |
Details
Voltage | 12V DC |
Item | Heating and Air Conditioning Blower Motor |
Shaft Type | Single Shaft |
Features | Flanged End |
Terminal Type | Blade |
Includes | Cage Wheel |
Shaft Shape | D-Shaped |
Description
AC Delco hvac blower motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor's for virtually every automobile on the road today. AC Delco hvac blower motor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES D-SS PRO FLOOD SM /2 (262113)
- MOTORGUIDE Power Prop Kit 2-Blade 3 Dia (MGA0476B)
- ILC Replacement For DELCO 8600531 ALTERNATOR (8600531 ALTERNATOR)
- DORMAN Cab Door Weather Strip, 750-5104 (750-5104)
- MOTORCRAFT 97-02 Ford Expedition/97-04 F-150 Blower Motor, Mm847 (MM847)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- NTK HVAC Blower Motor Resistor 2013 Honda Fit - -L ELECTRIC, 4P1666 (4P1666)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- NTK HVAC Blower Motor Resistor 2009-2013 Mazda 6 2.5L 3.7L, 4P1707 (4P1707)
- FOUR SEASONS JEEP WRANGLER 95-91 (35570)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- Acdelco Automotive Heating & Air Conditioning