Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Hvac Blower Motor, 15-80867
Mfr # 15-80867
Zoro # G3027596
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Cage Wheel
- Voltage 12V DC
- Features Flanged End, Vented
- Width (in) 7.5 in
- Height (in) 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-80867
- Zoro # G3027596
- UPC # 707773148372
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Width (in) | 7.5 in |
Height (in) | 7.5 in |
Length (in) | 10.5 in |
Details
Includes | Cage Wheel |
Voltage | 12V DC |
Features | Flanged End, Vented |
Item | Heating and Air Conditioning Auxiliary Blower Motor Assembly |
Shaft Type | Single Shaft |
Description
ACDelco GM Original Equipment HVAC Blower Motors are electric fans located in the HVAC housing. The fan pushes air through the heater core and evaporator and into the cabin. These original equipment blower motors are GM-recommended replacements for your vehicle’s original components and have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-5-02)
- SKF Tapered Roller Bearing, Br09078 (BR09078)
- ILC Replacement for KUBOTA 34070-75602 ALTERNATOR (34070-75602 ALTERNATOR)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- MOTORCRAFT Motorcraft Motor Asy, Yh1950 (YH1950)
- TYC HVAC Blower Motor - Front, 700045 (700045)
- MOTORCRAFT Motor Asy, Yh1891 (YH1891)
- MOTORCRAFT MOTOR ASY-SEAT ADJUSTER (MM990)
- FEBI Hvac Blower Motor Control Unit, 43440 (43440)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- URO PARTS Blower Motor, 64118391809 (64118391809)
- Acdelco Automotive Heating & Air Conditioning Motors