Shop All Automotive Heating & Air Conditioning Motors
Acdelco
HVAC Air Inlet Door Actuator, 15-73515
Mfr # 15-73515
Zoro # G7170193
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Pin
- Width (in) 6.25 in
- Connector Shape Rectangle
- Number of Terminals 6
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-73515
- Zoro # G7170193
- UPC # 707773164389
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Width (in) | 6.25 in |
Length (in) | 6.75 in |
Height (in) | 4.25 in |
Details
Terminal Type | Pin |
Item | Heating and Air Conditioning Air Inlet Door Actuator |
Connector Shape | Rectangle |
Number of Terminals | 6 |
Connector Gender | Female |
Terminal Gender | Male |
Description
AC Delco hvac air inlet door actuator's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac air inlet door actuator's for virtually every automobile on the road today. AC Delco hvac air inlet door actuator's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Humminbird 710267-1 Thru-Hull SOLIX/ONIX DualBeam MEGA SI MEGA DI Transducer (710267-1)
- DONALDSON Air Filter, Safety, P116446 (P116446)
- POWER HOUSE Junction Block 0.37 in. Stud (PO2447489)
- ERICKSON Aluminum Cargo Carrier 500 lb (07497)
- FOUR SEASONS Cadillac Deville 56-55-Fleetwd/Brougham Blower Motor, 35576 (35576)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm4350 (BM4350)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- TYC HVAC Blower Motor, 700251 (700251)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- MOTORCRAFT MOTOR ASY-SEAT ADJUSTER (MM990)
- UNIVERSAL AIR COND Jeep Gr Cheroke 95-92 Blower Motor, Bm3788C (BM3788C)
- Acdelco Automotive Heating & Air Conditioning